Panasonic The tap switch 3 ports 3M

Sebelum PPN:
Rp459.900
Spesifikasi
ColorBlue
Number of Outlets3
Outlet Type2P
Plug ShapeSwing (Snap Cap)
Power Cable (m)3
Rated Current (A)15
Rated Voltage (V)125
SwitchIndividual switch
Trusco Part No.762-2813

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A switch that can be used for each of the outlets is provided, and the power can be turned on and off frequently, eliminating waste of standby power.
Feature
A switch that can be used for each of the outlets is provided, and the power can be turned on and off frequently, eliminating waste of standby power.

Ulasan Produk

Tidak ada ulasan