Panasonic The Tap Q

Sebelum PPN:
Rp209.900 - Rp359.900
Spesifikasi
Anti-trackingYes
FunctionDouble covering, shock resistance, heat resistance, tracking resistance
Number of Outlets3
Outlet Type2P
Rated Current (A)15
Rated Voltage (V)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Double body that is resistant to heat. Urea resin that is strong against tracking on the inner body. The outer body is a resin that is strong against impact and does not burn easily.
Bending strength of the root (guaranteed value) A strong root and cord that is four times the JIS standard value.
A tracking / electric shock prevention plug that suppresses tracking caused by dust and is less likely to cause an electric shock.
New connection outlet that suppresses heat generation.
Feature
Double body that is resistant to heat. Urea resin that is strong against tracking on the inner body. The outer body is a resin that is strong against impact and does not burn easily.
Bending strength of the root (guaranteed value) A strong root and cord that is four times the JIS standard value.
A tracking / electric shock prevention plug that suppresses tracking caused by dust and is less likely to cause an electric shock.
New connection outlet that suppresses heat generation.

Ulasan Produk

Tidak ada ulasan