Nakabayashi Terracotta Binder Album

Sebelum PPN:
Rp289.900
Spesifikasi
Base Paper20 sheets of L size 3-level pocket point sticker mount (craft)
Cover SpecificationCloth
Dimensions, Height x Width x Thickness (mm)297x210x35
Mass (g)515
Number of Holes10
Number of Storage (sheets)L size 120
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage SizeL3 stage
TypeBinder type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
[Terracotta] is a miscellaneous goods style album that uses a textured fabric cover and craft mount with the theme of warmth and friendliness, which means baked soil. The simple design is finished in European colors so that it can be widely used in personal offices and stores.
Feature
[Terracotta] is a miscellaneous goods style album that uses a textured fabric cover and craft mount with the theme of warmth and friendliness, which means baked soil. The simple design is finished in European colors so that it can be widely used in personal offices and stores.

Ulasan Produk

Tidak ada ulasan