Sebelum PPN:
Rp219.999.900 - Rp319.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
TeraStation can be used for various purposes in various business scenarios, such as a file server, backup storage, or virtual server storage (iSCSI target).
Accelerates information sharing in an office, ensuring stable operation even when multiple devices are accessing the same network simultaneously. ,High-speed Ethernet "10GbE (10 Gigabit Ethernet)" is standard. ,One 10GBASE-Tx port is standard. ,Two 1000BASE-Tx ports are standard. Ideal for a high-performance file server or large-capacity storage for server machines. ,Snapshot function instantly creates a restore point and easily recovers files from accidental deletion or editing. ,Snapshot backup ensures time-consistent backups of files. ,Copy-on-write and metadata duplication improve data reliability. ,iSCSI volume backup allows backups between TeraStations without putting a load on the server when connected via iSCSI.
Highly reliable design that supports long-term operation and continuous operation without business interruption. ,"Firmware duplication structure" to prevent firmware failure in the unlikely event of failure. ,"NAS-dedicated HDD" is used, suitable for long-term operation. Various functions enable trouble prevention, data protection in the event of trouble, and rapid recovery.
Feature
TeraStation can be used for various purposes in various business scenarios, such as a file server, backup storage, or virtual server storage (iSCSI target).
Accelerates information sharing in an office, ensuring stable operation even when multiple devices are accessing the same network simultaneously. ,High-speed Ethernet "10GbE (10 Gigabit Ethernet)" is standard. ,One 10GBASE-Tx port is standard. ,Two 1000BASE-Tx ports are standard. Ideal for a high-performance file server or large-capacity storage for server machines. ,Snapshot function instantly creates a restore point and easily recovers files from accidental deletion or editing. ,Snapshot backup ensures time-consistent backups of files. ,Copy-on-write and metadata duplication improve data reliability. ,iSCSI volume backup allows backups between TeraStations without putting a load on the server when connected via iSCSI.
Highly reliable design that supports long-term operation and continuous operation without business interruption. ,"Firmware duplication structure" to prevent firmware failure in the unlikely event of failure. ,"NAS-dedicated HDD" is used, suitable for long-term operation. Various functions enable trouble prevention, data protection in the event of trouble, and rapid recovery.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
