Buffalo TeraStation TS5220DF Series 2-Bay NAS with 512GB SSD

Sebelum PPN:
Rp32.999.900
Spesifikasi
Capacity (gb)512(256GBx2)
InterfaceLAN Port: IEEE802.3an, IEEE802.3ab, IEEE802.3u, IEEE802.3 compliant (10GBASE-T/1000BASE-T/100BASE-TX/10BASE-T), IEEE802.3bz (5GBASE-T/2.5GBASE-T); USB Port: USB 3.2 (Gen 1); Built-in: Serial ATA III
RAID Function1/0 (RAID1 at time of shipment)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

TeraStation for a variety of business scenarios. Multipurpose use, including as a file server, backup storage, or virtual server storage (iSCSI target). Equipped with a "Snapshot" function that allows for quick recovery from encryption caused by ransomware. Accelerates office information sharing and provides stable operation even when multiple devices are accessing the same device simultaneously. High-speed Ethernet: 10GBASE-Tx1 port as standard, 1000BASE-Tx2 ports as standard. High-speed "2.0GHz quad-core CPU" and dedicated hardware engine for parity calculation.
Feature

TeraStation for a variety of business scenarios. Multipurpose use, including as a file server, backup storage, or virtual server storage (iSCSI target). Equipped with a "Snapshot" function that allows for quick recovery from encryption caused by ransomware. Accelerates office information sharing and provides stable operation even when multiple devices are accessing the same device simultaneously. High-speed Ethernet: 10GBASE-Tx1 port as standard, 1000BASE-Tx2 ports as standard. High-speed "2.0GHz quad-core CPU" and dedicated hardware engine for parity calculation.

Ulasan Produk

Tidak ada ulasan