Buffalo TeraStation TS5010 Series Replacement HDD NAS-Dedicated HDD

Sebelum PPN:
Rp5.099.900 - Rp22.999.900
Spesifikasi
Disc3.5 type
Included AccessoriesInstruction manual, warranty card, drive number label
InterfaceSerial ATA III
Mass (g)About 850
Operating EnvironmentTemperature: 0 to 40°C Humidity: 10 to 85% (non-condensing) *Conforms to embedded device specifications
Outer dimensions, Width W x Height H x Depth D (mm)105x30x170
Suitable ModelsTerrastation TS5410DN, TS5210DN, TS5410RN, TS3410DN, TS3210DN, TS3410RN

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Peace of mind: 3-year warranty and reliable "NAS-dedicated HDD" suitable for long-term operation. Cartridge system for quick HDD replacement.
Feature
Peace of mind: 3-year warranty and reliable "NAS-dedicated HDD" suitable for long-term operation. Cartridge system for quick HDD replacement.

Ulasan Produk

Tidak ada ulasan