Buffalo TeraStation 7120r Optional Replacement HDD Enterprise Model

Sebelum PPN:
Rp24.999.900
Spesifikasi
AS ONE Part Number64-3798-01
Data Memory Capacity6TB
Disc3.5 type
Energy Consumption Efficiency, Based on the Energy Saving ActClass C 0.0019
Included AccessoriesInstruction manual, warranty card, drive number label
InterfaceSerial ATA
Mass (g)About 800
Operating EnvironmentTemperature: 5 to 35°C Humidity: 20 to 80% (non-condensing)
Outer dimensions, Width W x Height H x Depth D (mm)172.3x26.5x105.9
Suitable ModelsTeraStation 7120r Enterprise TS-2RZH Series

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Nearline HDD for long-term stable operation. Cartridge system for quick HDD replacement.
Feature
Nearline HDD for long-term stable operation. Cartridge system for quick HDD replacement.

Ulasan Produk

Tidak ada ulasan