StarTech.com Tempered glass screen protector for the 18th generation iPhone, 60-degree viewing angle, blue light blocking, touchscreen, self-adhesive, privacy protection

Sebelum PPN:
Rp1.499.900
Spesifikasi
ColorBlack
DirectionHorizontal and vertical directions
Included AccessoriesPrivacy filter guide frame, screen cleaning kit, bubble removal squeegee, quick start guide
Location to InstallFront of the monitor
MaterialTempered glass
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Protect sensitive visual data: The privacy filter uses microlouver technology to block views from outside the center of the screen within a 60-degree viewing angle. This effectively protects sensitive information on the screen, even in shared spaces or while on the move, preventing prying eyes.
360-Degree Privacy & Touch-Enabled: Ensures privacy within a ±30-degree range from the center in both portrait and landscape orientations. This touch-enabled tempered glass screen protector protects on-screen content while providing a comfortable experience. Self-Adhesive Film: This 4-way filter adheres directly to your iPhone screen. It comes with a special guide frame to prevent air bubbles, ensuring a perfect fit with no misalignment. It provides a comfortable, long-lasting fit. Custom Design: This privacy-enhancing smartphone screen protector fits snugly to your display. Its precise fit ensures unobstructed viewing of the front camera, peripheral sensors, and speakers. Glossy finish screen protector. Reduces Eye Strain: This tempered glass screen protector blocks up to 50% of blue light, reducing eye strain and maintaining comfortable visibility even during extended use.
Feature
Protect sensitive visual data: The privacy filter uses microlouver technology to block views from outside the center of the screen within a 60-degree viewing angle. This effectively protects sensitive information on the screen, even in shared spaces or while on the move, preventing prying eyes.
360-Degree Privacy & Touch-Enabled: Ensures privacy within a ±30-degree range from the center in both portrait and landscape orientations. This touch-enabled tempered glass screen protector protects on-screen content while providing a comfortable experience. Self-Adhesive Film: This 4-way filter adheres directly to your iPhone screen. It comes with a special guide frame to prevent air bubbles, ensuring a perfect fit with no misalignment. It provides a comfortable, long-lasting fit. Custom Design: This privacy-enhancing smartphone screen protector fits snugly to your display. Its precise fit ensures unobstructed viewing of the front camera, peripheral sensors, and speakers. Glossy finish screen protector. Reduces Eye Strain: This tempered glass screen protector blocks up to 50% of blue light, reducing eye strain and maintaining comfortable visibility even during extended use.

Ulasan Produk

Tidak ada ulasan