Trimate Tempered Glass Film for iPhone, Glossy, 2 Pieces, Includes Guide Frame for Easy Installation (Compatible with iPhone 14 Pro)

Sebelum PPN:
Rp249.900
Spesifikasi
ColorClear
FeatureAnti-fingerprint, tempered glass, round edge, shatterproof
FrameEasy installation guide: Yes
Number of Page2 sheets
Size (inch)6.1
SpecificationGloss
Suitable ModelsiPhone 14 Pro
Surface Hardness9H or more
Thickness (mm)0.33

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Glossy glass film for iPhone.
Uses a glass film with a surface hardness of 9H or higher to prevent scratches and absorb impact on the iPhone LCD screen.
The edges of the tempered glass film are finely rounded to soften the impact from the sides without feeling caught on the sides of the glass, giving you a comfortable and smooth texture.
The highly durable antifouling coating makes it difficult for fingerprints and smudges to stick, and even if it gets dirty, it can be easily wiped off.
Due to the shatterproof treatment, even if the glass is broken, it will not splatter and the fragments will remain attached, protecting the LCD screen of the main unit and preventing injury due to damage.
Anyone can easily and neatly apply the film using the guide frame for pasting the film. Please do not worry even if you are clumsy with your hands such as children and the elderly.
As protection for smartphones
Feature
Glossy glass film for iPhone.
Uses a glass film with a surface hardness of 9H or higher to prevent scratches and absorb impact on the iPhone LCD screen.
The edges of the tempered glass film are finely rounded to soften the impact from the sides without feeling caught on the sides of the glass, giving you a comfortable and smooth texture.
The highly durable antifouling coating makes it difficult for fingerprints and smudges to stick, and even if it gets dirty, it can be easily wiped off.
Due to the shatterproof treatment, even if the glass is broken, it will not splatter and the fragments will remain attached, protecting the LCD screen of the main unit and preventing injury due to damage.
Anyone can easily and neatly apply the film using the guide frame for pasting the film. Please do not worry even if you are clumsy with your hands such as children and the elderly.
Use
As protection for smartphones

Ulasan Produk

Tidak ada ulasan