ELPA (Asahi Electric) Tap with switch Power tap Flame-retardant ABS resin L-type plug With switch Individual LED switch lamp Horizontal insertion With lightning surge resistance

Sebelum PPN:
Rp329.900 - Rp469.900
Spesifikasi
Anti-tracking○
ColorWhite
FunctionShock resistant, flame retardant, tracking resistant
Lightning Guard○
Operating Temperature Range (°C)-10~40
Outlet Type2P
Plug ShapeL type
Rated Capacity (W)1500
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
ShutterWith dust shutter
SwitchIndividual switch
Where to UseIndoor use only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With lightning surge resistant to protect connected equipment from lightning
LED lamp specifications Independent switch L-shaped plug body that can be wired neatly uses flame-retardant ABS resin that is strong against impact Wide switch outlet that prevents dust from entering the inside of the switch Uses urea resin that is strong against heat and tracking With a dust prevention door
A spacious space cord that can also be used with an AC adapter is a safety structure with a protective cover
Feature
With lightning surge resistant to protect connected equipment from lightning
LED lamp specifications Independent switch L-shaped plug body that can be wired neatly uses flame-retardant ABS resin that is strong against impact Wide switch outlet that prevents dust from entering the inside of the switch Uses urea resin that is strong against heat and tracking With a dust prevention door
A spacious space cord that can also be used with an AC adapter is a safety structure with a protective cover

Ulasan Produk

Tidak ada ulasan