ELPA (Asahi Electric) Tap with switch Power tap Flame-retardant ABS resin L-type plug With switch Individual LED switch lamp Horizontal insertion

Sebelum PPN:
Rp259.900 - Rp339.900
Spesifikasi
Anti-trackingYes
ColorWhite
FunctionShock resistant, flame retardant, tracking resistant
Operating Temperature Range (°C)-10~40
Outlet Type2P
Plug ShapeL type
Rated Capacity (W)1500
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
SwitchIndividual switch
Where to UseIndoor use only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Firefly color LED lamp specification Independent switch body uses flame-retardant ABS resin that is strong against impacts The outlet uses urea resin that is strong against heat and tracking Horizontal insertion type that can be used neatly
A spacious space cord that can also be used with an AC adapter has a protective cover. Safety structure L-shaped plug that allows neat wiring
Feature
Firefly color LED lamp specification Independent switch body uses flame-retardant ABS resin that is strong against impacts The outlet uses urea resin that is strong against heat and tracking Horizontal insertion type that can be used neatly
A spacious space cord that can also be used with an AC adapter has a protective cover. Safety structure L-shaped plug that allows neat wiring

Ulasan Produk

Tidak ada ulasan