ELPA (Asahi Electric) Tap with switch Power tap 180 ° angle adjustment With rotary plug switch Individual LED switch lamp Top-mounted with lightning surge resistance

Sebelum PPN:
Rp449.900
Spesifikasi
Anti-trackingYes
ColorWhite
FunctionImpact resistant, flame retardant, tracking resistant, with lamp
Lightning GuardYes
Number of Outlets3
Operating Temperature Range (°C)-10~40
Outlet Type2P
Plug Shapeswing
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
ShutterWith dust shutter
SwitchIndividual switch
Where to UseIndoor use only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With lightning surge resistant to protect connected equipment from lightning
LED lamp specifications Independent switch Swing plug body that can be wired neatly uses flame-retardant ABS resin that is strong against impact Wide switch that prevents dust from entering the inside of the switch The outlet uses urea resin that is strong against heat and tracking New structure switch PAT. P
With dust prevention door
A spacious space cord that can also be used with an AC adapter is a safety structure with a protective cover
Feature
With lightning surge resistant to protect connected equipment from lightning
LED lamp specifications Independent switch Swing plug body that can be wired neatly uses flame-retardant ABS resin that is strong against impact Wide switch that prevents dust from entering the inside of the switch The outlet uses urea resin that is strong against heat and tracking New structure switch PAT. P
With dust prevention door
A spacious space cord that can also be used with an AC adapter is a safety structure with a protective cover

Ulasan Produk

Tidak ada ulasan