ELPA (Asahi Electric) Tap with switch Power tap 180 ° angle adjustment Rotary plug Lampless switch Top-inserted with lightning surge resistant
#Grup produk P113651625
Spesifikasi
| Anti-tracking | Yes |
|---|---|
| Color | White |
| Function | Shock resistant, flame retardant, tracking resistant |
| Lightning Guard | Yes |
| Number of Outlets | 3 |
| Operating Temperature Range (°C) | -10~40 |
| Outlet Type | 2P |
| Plug Shape | L type |
| Rated Current (A) | 15 |
| Rated Power (W) | 1500 or less |
| Rated Voltage (V) | 125 |
| Switch | Individual switch |
| Where to Use | Indoor use only |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Independent switch cuts unnecessary standby power. Pursuing energy-saving performance with a lampless independent switch.
Uses a design color switch that makes it easy to distinguish "on" and "off" even without a lamp.
The main body uses flame-retardant ABS resin that is strong against impact.
Wide switch that prevents dust from entering the inside of the switch.
The outlet uses urea resin, which is resistant to heat and tracking.
A spacious space where you can also use an AC adapter.
L-shaped plug that can be wired neatly.
The cord has a safety structure with a protective cover.
Uses a design color switch that makes it easy to distinguish "on" and "off" even without a lamp.
The main body uses flame-retardant ABS resin that is strong against impact.
Wide switch that prevents dust from entering the inside of the switch.
The outlet uses urea resin, which is resistant to heat and tracking.
A spacious space where you can also use an AC adapter.
L-shaped plug that can be wired neatly.
The cord has a safety structure with a protective cover.
Feature
Independent switch cuts unnecessary standby power. Pursuing energy-saving performance with a lampless independent switch.Uses a design color switch that makes it easy to distinguish "on" and "off" even without a lamp.
The main body uses flame-retardant ABS resin that is strong against impact.
Wide switch that prevents dust from entering the inside of the switch.
The outlet uses urea resin, which is resistant to heat and tracking.
A spacious space where you can also use an AC adapter.
L-shaped plug that can be wired neatly.
The cord has a safety structure with a protective cover.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Tap%20with%20switch%20Power%20tap%20180%20%C2%B0%20angle%20adjustment%20Rotary%20plug%20Lampless%20switch%20Top-inserted%20with%20lightning%20surge%20resistant/hdP113651625-5.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
