ELPA (Asahi Electric) Tap with switch Power tap 180 ° angle adjustment Rotary plug Individual LED switch lamp Horizontal insertion With lightning surge resistance
#Grup produk P113651607
Spesifikasi
| Anti-tracking | Yes |
|---|---|
| Color | White |
| Function | Impact resistant, flame retardant, with lamp |
| Lightning Guard | Yes |
| Operating Temperature Range (°C) | -10~40 |
| Outlet Type | 2P |
| Plug Shape | L type |
| Rated Current (A) | 15 |
| Rated Power (W) | 1500 or less |
| Rated Voltage (V) | 125 |
| Shutter | With dust shutter |
| Switch | Individual switch |
| Where to Use | Indoor use only |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With lightning surge resistant to protect connected equipment from lightning
LED lamp specifications Independent switch L-shaped plug body that can be wired neatly uses flame-retardant ABS resin that is strong against impact Wide switch outlet that prevents dust from entering the inside of the switch Uses urea resin that is strong against heat and tracking With a dust prevention door
A spacious space cord that can also be used with an AC adapter is a safety structure with a protective cover
LED lamp specifications Independent switch L-shaped plug body that can be wired neatly uses flame-retardant ABS resin that is strong against impact Wide switch outlet that prevents dust from entering the inside of the switch Uses urea resin that is strong against heat and tracking With a dust prevention door
A spacious space cord that can also be used with an AC adapter is a safety structure with a protective cover
Feature
With lightning surge resistant to protect connected equipment from lightningLED lamp specifications Independent switch L-shaped plug body that can be wired neatly uses flame-retardant ABS resin that is strong against impact Wide switch outlet that prevents dust from entering the inside of the switch Uses urea resin that is strong against heat and tracking With a dust prevention door
A spacious space cord that can also be used with an AC adapter is a safety structure with a protective cover
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Tap%20with%20switch%20Power%20tap%20180%20%C2%B0%20angle%20adjustment%20Rotary%20plug%20Individual%20LED%20switch%20lamp%20Horizontal%20insertion%20With%20lightning%20surge%20resistance/gvP113651607-5.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
