ELPA (Asahi Electric) Tap with lightning switch, AC125V, 15A, 4 ports, LED lamp specification, independent switch, with lightning surge protection to protect connected equipment from lightning.

Sebelum PPN:
Rp339.900 - Rp519.900
Spesifikasi
FunctionIndependent switch with LED lamp, lightning surge protection, plug with lightning guard indicator LED, dust shutter, heat and shock resistant, protective coating, for indoor use only, for domestic use only
Number of Pot / Pan4 mouths
Operating Temperature (°C)-10~40
Rated Power (W)Total 1500
RatingAC125V 15A

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED lamp specifications Independent switch Lightning protection surge plug that protects connected equipment from lightning with lightning guard indicator LED
The AC outlet has a door that prevents dust and dirt from entering. PBT resin is resistant to heat and shock. The cord has a protective covering that is resistant to disconnection.
AC adapter outlet You can choose the outlet direction depending on the direction of the main body.
Feature
LED lamp specifications Independent switch Lightning protection surge plug that protects connected equipment from lightning with lightning guard indicator LED
The AC outlet has a door that prevents dust and dirt from entering. PBT resin is resistant to heat and shock. The cord has a protective covering that is resistant to disconnection.
AC adapter outlet You can choose the outlet direction depending on the direction of the main body.

Ulasan Produk

Tidak ada ulasan