ELPA (Asahi Electric) Tap Lightning guard 2 individual switches Small and easy Wiring distribution Compact

Sebelum PPN:
Rp189.900
Spesifikasi
AS ONE Part Number64-4373-82
FunctionLightning surge
Number of Outlets2
Operating Temperature Range (°C)-10~40
RatingAC125V 15A
SpecificationUp to 1500W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
LED lamp specification independent switch with lightning surge protection function
Indoor only
Feature
LED lamp specification independent switch with lightning surge protection function
Use
Indoor only

Ulasan Produk

Tidak ada ulasan