ELPA (Asahi Electric) Tap 6 centralized switches with lightning surge protection function Small and easy wiring distribution Compact

Sebelum PPN:
Rp209.900
Spesifikasi
AS ONE Part Number64-4373-84
FunctionLightning surge
Number of Outlets6
Operating Temperature Range (°C)-10~40
RatingAC125V 15A
SpecificationUp to 1500W

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By turning on / off the centralized switch with lightning surge protection function, the power of all outlets can be turned on / off at once.
Indoor only
Feature
By turning on / off the centralized switch with lightning surge protection function, the power of all outlets can be turned on / off at once.
Use
Indoor only

Ulasan Produk

Tidak ada ulasan