Ohm Electric Tabletop vacuum cleaner

Sebelum PPN:
Rp199.900
Spesifikasi
Continuous Operating Time (minute)Within 10
Included AccessoriesInstruction manual (with warranty)
Mass (g)Approx. 114 *Batteries not included
Material (Main Unit)ABS
Motor Voltage (V)3
Outer Dimensions (mm)(approx.) Width 83 x Height 76 x Depth 83
Power SupplyAA alkaline batteries x 2 (batteries sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Powerfully sucks up eraser shavings and paper dust from your desk. Battery operated.
Feature
Powerfully sucks up eraser shavings and paper dust from your desk. Battery operated.

Ulasan Produk

Tidak ada ulasan