StarTech.com Tablet stand with casters/Height adjustment function/Casters with stopper/Movable floor stand compatible with 7" - 11" tablets/Removable tablet holder

Sebelum PPN:
Rp4.599.900
Spesifikasi
FeatureHeight adjustment: 925mm to 1468mm, rotation function, angle adjustment
Height (m)1.5
Length (mm)50
Mass (kg)3.8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Static Load Capacity (kg)0.9
Warranty Periodfor 5 years
Width (cm)50

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Tablet stand with casters: Use casters with stoppers. Compatible with various 7-inch to 11-inch tablets (width 16.8cm - 20cm, maximum thickness 10.5mm, load capacity 900g)
Manual full adjustment: 360-degree rotation allows the screen to be set vertically or horizontally. Swing 280 degrees up and down, 360 degrees left and right, telescoping support allows height adjustment from 92.5cm - 146.8cm from the floor Stability: Stable base (500mm x 500mm) with 4 sturdy locking casters designed. Operate the caster stopper with the pedal. PERFECT COMPATIBILITY FOR VIDEO CONFERENCING, MEDICAL AND EDUCATIONAL INSTITUTIONS: Universal tablet stand for multiple devices. Easy setup for iPad (9.7 - 10.2 inch iPad, 9.7 inch - 10.9 inch iPad Air, 7.9 inch iPad mini), Samsung Galaxy Tab, and Android tablets: Easy assembly with a single screwdriver (driver not included). Detachable tablet holder with adjustable clamp holds your device on both sides to prevent it from falling out
Use your tablet for presentations Use as a portable display Move fixed tablet setups between conference rooms and classrooms
Feature
Tablet stand with casters: Use casters with stoppers. Compatible with various 7-inch to 11-inch tablets (width 16.8cm - 20cm, maximum thickness 10.5mm, load capacity 900g)
Manual full adjustment: 360-degree rotation allows the screen to be set vertically or horizontally. Swing 280 degrees up and down, 360 degrees left and right, telescoping support allows height adjustment from 92.5cm - 146.8cm from the floor Stability: Stable base (500mm x 500mm) with 4 sturdy locking casters designed. Operate the caster stopper with the pedal. PERFECT COMPATIBILITY FOR VIDEO CONFERENCING, MEDICAL AND EDUCATIONAL INSTITUTIONS: Universal tablet stand for multiple devices. Easy setup for iPad (9.7 - 10.2 inch iPad, 9.7 inch - 10.9 inch iPad Air, 7.9 inch iPad mini), Samsung Galaxy Tab, and Android tablets: Easy assembly with a single screwdriver (driver not included). Detachable tablet holder with adjustable clamp holds your device on both sides to prevent it from falling out
Use
Use your tablet for presentations Use as a portable display Move fixed tablet setups between conference rooms and classrooms

Ulasan Produk

Tidak ada ulasan