StarTech.com Tablet Security Stand/Security Wire Included/Supports 7.9" - 13" Tablets/Desktop / Fixed Tablet PC Holder

Sebelum PPN:
Rp5.299.900
Spesifikasi
Applicable Inch Size13 inches
ColorBlack
DisplayNumber of displays supported: 1
FeatureTilt: 180°, Display rotation: 360°
Height (mm)300
Length (mm)118
Mass (kg)1.1
ROHS Directive (Corresponding to 10 Substances)Correspondence
Set Contents1-flexible arm stand for tablet, 1-base, 4-spacer, 4-desk mount screw, 1-washer, 1-assembly screw, 1-1.8m standard slot laptop cable lock, 2-laptop cable lock key, 1-hook and loop strap, 1-quick start guide
Warranty Period2 years
Width (mm)136

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Multi-device compatible tablet stand: Compatible with 7.9 inch - 13 inch tablets (thickness 9.5 mm, load capacity 0.7 kg). Extendable Swivel Arm Supports Different Aspect Ratios, Maintains Access to All Ports/Cameras Cable Lock Included: Two standard security slots (Kensington slots), cable lock with spare key included to lock tablet arm. The base can be fixed to the desk with the included screws Wide range of motion: A multi-joint tablet arm that swings 180 degrees up and down (when the base is fixed to the desk) and rotates 360 degrees to set the screen horizontally or vertically. Dual axes of rotation provide the same range of motion for large tablets Thoughtful design: 9.5mm thick grip space filled with foam padding and spacers to protect your device. Base with rubber feet pad to protect desk surface, cable slot on the back for routing wires Compatibility: Anti-theft stand for various tablets. Compatible with 10.2-inch iPad, 12.9/11-inch iPad Pro, 10.9-inch iPad Air, 7.9-inch iPad mini, Samsung Galaxy Tab, and Android tablets. Ideal for POS/kiosk terminals, store displays, etc.
Feature
Multi-device compatible tablet stand: Compatible with 7.9 inch - 13 inch tablets (thickness 9.5 mm, load capacity 0.7 kg). Extendable Swivel Arm Supports Different Aspect Ratios, Maintains Access to All Ports/Cameras Cable Lock Included: Two standard security slots (Kensington slots), cable lock with spare key included to lock tablet arm. The base can be fixed to the desk with the included screws Wide range of motion: A multi-joint tablet arm that swings 180 degrees up and down (when the base is fixed to the desk) and rotates 360 degrees to set the screen horizontally or vertically. Dual axes of rotation provide the same range of motion for large tablets Thoughtful design: 9.5mm thick grip space filled with foam padding and spacers to protect your device. Base with rubber feet pad to protect desk surface, cable slot on the back for routing wires Compatibility: Anti-theft stand for various tablets. Compatible with 10.2-inch iPad, 12.9/11-inch iPad Pro, 10.9-inch iPad Air, 7.9-inch iPad mini, Samsung Galaxy Tab, and Android tablets. Ideal for POS/kiosk terminals, store displays, etc.

Ulasan Produk

Tidak ada ulasan