StarTech.com Tablet / smartphone stand / desktop type / 4 inch - 13 inch type compatible / multi-angle / foldable
#Grup produk P113650909
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Multi-angle: A hands-free stand that allows you to operate the device without holding it while adjusting it to an angle that is easy to see. Sturdy aluminum frame + metallic silver cable connection: Charging and data communication is possible through the cable through the opening at the rear of the stand. Easy port access regardless of whether the terminal is placed vertically or horizontally Compatible: A general-purpose type that can be used with various devices weighing up to 800 g and a thickness of 11 mm. Smartphone & tablet combined stand suitable for iPhone, iPad Pro, Samsung Galaxy Tab S6, etc. Excellent portability: Folded size 127 mm x 86 mm x 20 mm. A tablet holder that fits lightly in a bag and is convenient to carry. Stability: Non-slip silicone pad protects desk surface and device from scratches. Tablet / smartphone desktop stand with excellent stability
Hands-free for smartphone calls and web browsing on tablets Terminal stand for comfortable video chat such as Skype
Hands-free for smartphone calls and web browsing on tablets Terminal stand for comfortable video chat such as Skype
Feature
Multi-angle: A hands-free stand that allows you to operate the device without holding it while adjusting it to an angle that is easy to see. Sturdy aluminum frame + metallic silver cable connection: Charging and data communication is possible through the cable through the opening at the rear of the stand. Easy port access regardless of whether the terminal is placed vertically or horizontally Compatible: A general-purpose type that can be used with various devices weighing up to 800 g and a thickness of 11 mm. Smartphone & tablet combined stand suitable for iPhone, iPad Pro, Samsung Galaxy Tab S6, etc. Excellent portability: Folded size 127 mm x 86 mm x 20 mm. A tablet holder that fits lightly in a bag and is convenient to carry. Stability: Non-slip silicone pad protects desk surface and device from scratches. Tablet / smartphone desktop stand with excellent stabilityUse
Hands-free for smartphone calls and web browsing on tablets Terminal stand for comfortable video chat such as SkypeProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
