Ainex Switch/LED ribbon cable

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (cm)75
Cell Spacing (mm)Connector: 2.54
SwitchPower switch: Push switch, Reset switch: Push switch
Switch OperationMomentary (non-locking type)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
I bundled the switches and LEDs for the motherboard into a ribbon cable. Useful for testing motherboards or as a replacement if the power/reset switch on the unit fails. The cable is long 75cm. You can power/reset the computer from your hand away from the computer itself. I am using a ribbon cable. You can use it as it is or tear it apart and use it. There is a black ink mark on the power switch side so that you can distinguish which switch is at hand. The power LED connector uses two 1-pin wires so that it can be used with a 1x3-pin header. Verification mania series
Feature
I bundled the switches and LEDs for the motherboard into a ribbon cable. Useful for testing motherboards or as a replacement if the power/reset switch on the unit fails. The cable is long 75cm. You can power/reset the computer from your hand away from the computer itself. I am using a ribbon cable. You can use it as it is or tear it apart and use it. There is a black ink mark on the power switch side so that you can distinguish which switch is at hand. The power LED connector uses two 1-pin wires so that it can be used with a 1x3-pin header. Verification mania series

Ulasan Produk

Tidak ada ulasan