Nakabayashi Swing Clip File/A4

Sebelum PPN:
Rp57.900
Spesifikasi
Dimensions (mm)Packaging: W530 x D257 x H340
Dimensions, Height x Width (mm)307x230
Main Unit Dimensions (mm)A4.S type/length 307 x width 230 x spine width 7
Mass (kg)Packing: 9
Mass of Main Unit (g)75
Number of Storage (sheets)Copy paper approx. 20 (approx. 64 g/ <sup>m2</sup> )
SizeA4 . S type
Specification*Dimensions: A4, S-type / 307mm x 230mm x 7mm; Weight: 75g; Cover: Polypropylene, 0.5mm thick; Binding: ABS resin clip-on binding; Capacity: Approximately 20 sheets of copy paper (approximately 64g/ <sup>m2</sup> )
Storage SizeA4
Thickness (mm)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No need to punch holes! Easy to use file that just clips in place.
You can organize copy paper with ideas written on it, business documents, proposals, etc. without punching holes.
You can rotate the cover to switch to right-opening mode.
Comes with finger holes for easy use with either hand.
The cover can be folded 360 degrees for use.
It comes in three simple and calm colors that are easy for both students and adults to use.
<Precautions for use>
A portable file series that can be selected to suit your bag and documents
Feature
No need to punch holes! Easy to use file that just clips in place.
You can organize copy paper with ideas written on it, business documents, proposals, etc. without punching holes.
You can rotate the cover to switch to right-opening mode.
Comes with finger holes for easy use with either hand.
The cover can be folded 360 degrees for use.
It comes in three simple and calm colors that are easy for both students and adults to use.
<Precautions for use>
Use
A portable file series that can be selected to suit your bag and documents

Ulasan Produk

Tidak ada ulasan