Ohm Electric Surge Protection Plug

Sebelum PPN:
Rp129.900
Spesifikasi
Limit Voltage (V)650
Maximum Surge Voltage (V)4000
Number of Outlets3
Rated Current (A)15
Rated Power (W)1500
Rated Voltage (V)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightning-resistant corner tap Reliable lightning guard Heat-resistant PBT resin is used to improve heat resistance
1 outlet divided into 3 Tracking fire prevention measures with built-in lightning surge reduction element
Feature
Lightning-resistant corner tap Reliable lightning guard Heat-resistant PBT resin is used to improve heat resistance
1 outlet divided into 3 Tracking fire prevention measures with built-in lightning surge reduction element

Ulasan Produk

Tidak ada ulasan