StarTech.com Monitor Stands Supports 4 LCD (Braket/Penyangga)

Sebelum PPN:
Rp10.999.900
Spesifikasi
Angle Adjustment Range+ 45 / - 45
ColorBlack
Height (cm)81.8
Length (cm)31.6
TypeStand type
Width (cm)88.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Free stand type monitor for monitors weighing up to 8 kg with a size of 27 inches per unit Steel base that firmly supports the stand monitor, durable steel and aluminum structure
Fine adjustment function to align 4 monitors horizontally The height of the monitors can be adjusted along the 818 mm long column.
360 ° rotation, +/- 90 ° swivel and +/- 45 ° tilt for optimal view angle
Supports VESA standard compliant monitors: 75x75, 100x100
Cable management
Set up a comfortable workspace based on ergonomics in the office environment and home office
Improve work efficiency by utilizing 4 monitors
Feature
Free stand type monitor for monitors weighing up to 8 kg with a size of 27 inches per unit Steel base that firmly supports the stand monitor, durable steel and aluminum structure
Fine adjustment function to align 4 monitors horizontally The height of the monitors can be adjusted along the 818 mm long column.
360 ° rotation, +/- 90 ° swivel and +/- 45 ° tilt for optimal view angle
Supports VESA standard compliant monitors: 75x75, 100x100
Cable management
Use
Set up a comfortable workspace based on ergonomics in the office environment and home office
Improve work efficiency by utilizing 4 monitors

Ulasan Produk

Tidak ada ulasan