Ohm Electric Stick Vacuum

Sebelum PPN:
Rp1.099.900
Spesifikasi
Cable Length (m)5
Color (Body)White
Dimensions, Width W x Depth D x Height H (mm)(When sticking) 250 x 130 x 1160
Included AccessoriesGap nozzle
Mass (kg)(When sticking) Approximately 2
Power Consumption (W)450
Suction Work Rate (W)85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stick & Handy 2-Way Vacuum Cleaner with Powerful Suction and Crevice Nozzle
Feature
Stick & Handy 2-Way Vacuum Cleaner with Powerful Suction and Crevice Nozzle

Ulasan Produk

Tidak ada ulasan