ELPA (Asahi Electric) Stereo inner phone 1.2M

Sebelum PPN:
Rp159.900
Spesifikasi
Cable Length (m)About 1.2 (Y-shape)
Diameter (mm)(Usage unit) 15
Earphone shapeInner ear type
Mass (g)About 5 (excluding code)
Maximum Input (mW)50
Playback Frequency Band (Hz)20~20000
Plug (mm)DIA3.5 gold-plated straight stereo mini plug
Sound Pressure Sensitivity (dB/mW)102
TypeDynamic stereo earbud headphones

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Uses an "entanglement prevention slider" that suppresses cord entanglement during storage.
Uses a gold-plated plug that suppresses aging due to rust and prevents deterioration of sound quality.
Feature
Uses an "entanglement prevention slider" that suppresses cord entanglement during storage.
Uses a gold-plated plug that suppresses aging due to rust and prevents deterioration of sound quality.

Ulasan Produk

Tidak ada ulasan