Ohm Electric Stereo Headphones H125

Sebelum PPN:
Rp179.900
Spesifikasi
Cable Length (m)1.2
ColorWhite
Earphone shapeheadphone
Maximum Acceptable Input (mW)50
Playback Frequency (Hz)20-20000
Plug3.5mm stereo mini plug (L type)
Sound Pressure Sensitivity (dB)106
speakerDynamic type + caliber 40mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stereo headphones Sealed large diameter 40mm driver installed Flat cord that is hard to get entangled
Feature
Stereo headphones Sealed large diameter 40mm driver installed Flat cord that is hard to get entangled

Ulasan Produk

Tidak ada ulasan