Ohm Electric Stereo earphones earplug type with volume controller 3m

Sebelum PPN:
Rp149.900
Spesifikasi
Cable Length (m)About 3
Included AccessoriesVolume controller (cord integrated type), ear tips (S, M, L) *M is attached to this unit at the time of purchase.
Mass (g)Approx. 27 (Including Cord)
Maximum Acceptable Input (mW)10
Playback Frequency (Hz)20~20000
PlugDIA3.5mm stereo mini plug I type gold plating
Sound Pressure Level (dB)Output: 100
TypeDynamic type / earplug type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Stereo earphones that support a wide range of TVs, radios, and audio equipment. Easy volume control with volume controller. Stereo sound can be switched to monaural with a controller. Earplug type I-type plug.
Feature
Stereo earphones that support a wide range of TVs, radios, and audio equipment. Easy volume control with volume controller. Stereo sound can be switched to monaural with a controller. Earplug type I-type plug.

Ulasan Produk

Tidak ada ulasan