KOIZUMI Stereo CD system

Sebelum PPN:
Rp2.799.900
Spesifikasi
Headphone Jack○
Height (mm)180
Included AccessoriesStand, remote control, AC adapter
Length (mm)95
Mass (kg)1.2
Power Consumption (W)15
Width (mm)360

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
,Wall-mountable CD system ,Bluetooth compatible (ver.5.0)
,Plays MP3 files from SD/USB ,AM/FM radio reception: Wide FM compatible ,Remote control and remote control holder included
Feature
,Wall-mountable CD system ,Bluetooth compatible (ver.5.0)
,Plays MP3 files from SD/USB ,AM/FM radio reception: Wide FM compatible ,Remote control and remote control holder included

Ulasan Produk

Tidak ada ulasan