Ohm Electric stamina portable radio

Sebelum PPN:
Rp509.900
Spesifikasi
AntennaAM: Ferrite bar antenna (built-in), FM: Rod antenna
Battery Usage Time (hour)When using speaker: AM reception/about 295, FM reception/about 290, When using earphones: AM reception/about 360, FM reception/about 350 (when using new alkaline batteries)
Connecting TerminalEarphone terminal (DIA3.5mm mini jack) *Output sound is monaural
Included AccessoriesHand strap (fixed to the main unit), warranty card, instruction manual
Mass (g)Approx. 248 (Batteries not included)
Outer dimensions, Width W x Height H x Depth D (mm)181 x 97.6 x 46.5 (excluding protrusions)
Power SupplyDC3V D size dry cell x 2 (sold separately), external power supply: DC3V500mA center plus (AC adapter sold separately/compatible plug diameter: inner diameter 2.5mm outer diameter 5.5mm)
Receiving FrequencyAM:530~1710kHz,FM:76~95MHz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Battery lasts up to about 290 hours Battery replacement frequency saving type Dry battery/household power supply 2-way power supply Large diameter speaker with earphone terminal for easy listening
Feature
Battery lasts up to about 290 hours Battery replacement frequency saving type Dry battery/household power supply 2-way power supply Large diameter speaker with earphone terminal for easy listening

Ulasan Produk

Tidak ada ulasan