StarTech.com SSD/HDD mounter/For 3.5 inch bay/1x 2.5 inch SSD or HDD/No tools required/IDE, SAS, SATA, U.2 compatible/Hard disk conversion mount bracket adapter/Drive bay easy removal

Sebelum PPN:
Rp299.900
Spesifikasi
ColorBlack
Height (mm)13
Length (cm)15
Mass (g)33
Width (cm)10.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No tools required: 2.5" HDD/SDD mounting bracket for easy installation of 2.5" SSD or HDD in 3.5" drive bay of desktop PC Save installation time: Easily install 2.5" hard disk or solid state drive in 3.5" bay. Mounting brackets that save technicians valuable time and effort when multiple computers need to be set upWide Compatibility: 2.5" SSD/HDD mounting kit for 3.5" drive bays in desktop computers. Supports various 2.5" SSD/HDD drives such as IDE, SAS, SATA, U.2, etc. Compatible drive thickness: 2.5" SSD/HDD mounting kit for 3.5" drive bays, compatible with drives from 7mm to 9.5mm
Drives can be installed in a short time, ideal for system integrators and administrators. Efficient installation work in a wide range of environments including small to medium-sized companies, schools, hospitals, etc. Desktop computers in business and home office environments Easy to install
Replace one 3.5-inch drive with one 2.5-inch SSD or HDD
Feature
No tools required: 2.5" HDD/SDD mounting bracket for easy installation of 2.5" SSD or HDD in 3.5" drive bay of desktop PC Save installation time: Easily install 2.5" hard disk or solid state drive in 3.5" bay. Mounting brackets that save technicians valuable time and effort when multiple computers need to be set upWide Compatibility: 2.5" SSD/HDD mounting kit for 3.5" drive bays in desktop computers. Supports various 2.5" SSD/HDD drives such as IDE, SAS, SATA, U.2, etc. Compatible drive thickness: 2.5" SSD/HDD mounting kit for 3.5" drive bays, compatible with drives from 7mm to 9.5mm
Use
Drives can be installed in a short time, ideal for system integrators and administrators. Efficient installation work in a wide range of environments including small to medium-sized companies, schools, hospitals, etc. Desktop computers in business and home office environments Easy to install
Replace one 3.5-inch drive with one 2.5-inch SSD or HDD

Ulasan Produk

Tidak ada ulasan