EPOS Speakerphone for small and medium-sized conference rooms
#Grup produk P113649143
Spesifikasi
| Bluetooth | Version 5.0 |
|---|---|
| Color | Black / silver |
| Compatible Profile | A2DP 1.3+AVRCP 1.6+DI 1.3+HFP 1.7+HSP 1.2 |
| Dimensions (mm) | 120x120x37 |
| Directivity | Microphone: 360 ° |
| Frequency Characteristic | Microphone: 150-7500Hz |
| Interface | Bluetooth |
| Mass (g) | 314 |
| Microphone | Digital MEMS enhanced omnidirectional microphones (3 microphones) |
| Operation Range (m) | Up to 25 |
| Recharging Time | 3 hours 20 minutes |
| Set Contents | Bluetooth speakerphone, USB-C cable, BTD 800 USB-C dongle, USB-C to USB-A adapter, carrying pouch, safety guide, quick guide, compliance sheet |
| Supported OS | Windouws,Mac(R) |
| Technology | EPOS Voice (TM): Clear and natural voice experience |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Speakerphone with enhanced function to start a meeting immediately. Three beamforming microphones identify sound from indoor reverberations and ambient noise, reducing background noise. Duplex performance allows multiple participants to talk at once without interruption. Easily plug and play anywhere to join a meeting with a Bluetooth or USB-C cable. You can talk for up to 18 hours with a long-lasting battery. Easily connect to two Bluetooth devices with a multipoint connection. Easy to carry with the pouch included.
With USB-C dongle. Microsoft Teams authentication model
With USB-C dongle. Microsoft Teams authentication model
Feature
Speakerphone with enhanced function to start a meeting immediately. Three beamforming microphones identify sound from indoor reverberations and ambient noise, reducing background noise. Duplex performance allows multiple participants to talk at once without interruption. Easily plug and play anywhere to join a meeting with a Bluetooth or USB-C cable. You can talk for up to 18 hours with a long-lasting battery. Easily connect to two Bluetooth devices with a multipoint connection. Easy to carry with the pouch included.With USB-C dongle. Microsoft Teams authentication model
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
