EPOS Speakerphone for small and medium-sized conference rooms

Sebelum PPN:
Rp8.199.900
Spesifikasi
BluetoothVersion 5.0
ColorBlack / silver
Compatible ProfileA2DP 1.3+AVRCP 1.6+DI 1.3+HFP 1.7+HSP 1.2
Dimensions (mm)120x120x37
DirectivityMicrophone: 360 °
Frequency CharacteristicMicrophone: 150-7500Hz
InterfaceBluetooth
Mass (g)314
MicrophoneDigital MEMS enhanced omnidirectional microphones (3 microphones)
Operation Range (m)Up to 25
Recharging Time3 hours 20 minutes
Set ContentsBluetooth speakerphone, USB-C cable, USB-C to USB-A adapter, carry pouch, safety guide, quick guide, compliance sheet
Supported OSWindouws,Mac(R)
TechnologyEPOS Voice (TM): Clear and natural voice experience
Warranty Period2 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Speakerphone with enhanced function to start a meeting immediately. Three beamforming microphones identify sound from indoor reverberations and ambient noise, reducing background noise. Duplex performance allows multiple participants to talk at once without interruption. Easily plug and play anywhere to join a meeting with a Bluetooth or USB-C cable. You can talk for up to 18 hours with a long-lasting battery. Easily connect to two Bluetooth devices with a multipoint connection. Easy to carry with the pouch included.
Feature
Speakerphone with enhanced function to start a meeting immediately. Three beamforming microphones identify sound from indoor reverberations and ambient noise, reducing background noise. Duplex performance allows multiple participants to talk at once without interruption. Easily plug and play anywhere to join a meeting with a Bluetooth or USB-C cable. You can talk for up to 18 hours with a long-lasting battery. Easily connect to two Bluetooth devices with a multipoint connection. Easy to carry with the pouch included.

Ulasan Produk

Tidak ada ulasan