EPOS Speakerphone for Medium and Large Conference Rooms EXPAND 80
#Grup produk P113649082
Spesifikasi
| Communication Distance (m) | Bluetooth: up to 30 (device dependent) |
|---|---|
| Dimensions (Length L x Width W x Height H) (mm) | 315x118x46 |
| Frequency Characteristic | Microphone: 150-7500Hz |
| Included Accessories | Power supply unit, adapters for each country (Europe, Australia, UK), USB-C cable, BTD + 800 + USB (Bluetooth + USB dongle), USB-C-USB-A adapter, quick guide |
| Mass (g) | 980 |
| Warranty Period | 2 years |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Six adaptive beamforming microphones and an advanced DSP intelligently separate only the voice from reverberation and ambient noise, accurately transmitting the speaking voice to the other party.
The excellent and powerful speaker of the original hanging speaker box (patent pending) enables excellent simultaneous mutual call performance. You can connect up to two expansion microphones (sold separately) to support a large conference room.
Supports wired / wireless connection. Since it comes with a Bluetooth USB dongle, stable communication is possible by using the USB dongle even when connecting with a PC.
Excellent craftsmanship and Scandinavian design.
The fabric is made by Danish textile maker Kvadrat.
You can switch between personal mode and share mode.
Personal mode searches for the last paired II device when reconnecting and automatically reconnects.
Share mode is a mode that is effective for scenes used by a large number of people (mode that does not automatically reconnect).
The excellent and powerful speaker of the original hanging speaker box (patent pending) enables excellent simultaneous mutual call performance. You can connect up to two expansion microphones (sold separately) to support a large conference room.
Supports wired / wireless connection. Since it comes with a Bluetooth USB dongle, stable communication is possible by using the USB dongle even when connecting with a PC.
Excellent craftsmanship and Scandinavian design.
The fabric is made by Danish textile maker Kvadrat.
You can switch between personal mode and share mode.
Personal mode searches for the last paired II device when reconnecting and automatically reconnects.
Share mode is a mode that is effective for scenes used by a large number of people (mode that does not automatically reconnect).
Feature
Six adaptive beamforming microphones and an advanced DSP intelligently separate only the voice from reverberation and ambient noise, accurately transmitting the speaking voice to the other party.The excellent and powerful speaker of the original hanging speaker box (patent pending) enables excellent simultaneous mutual call performance. You can connect up to two expansion microphones (sold separately) to support a large conference room.
Supports wired / wireless connection. Since it comes with a Bluetooth USB dongle, stable communication is possible by using the USB dongle even when connecting with a PC.
Excellent craftsmanship and Scandinavian design.
The fabric is made by Danish textile maker Kvadrat.
You can switch between personal mode and share mode.
Personal mode searches for the last paired II device when reconnecting and automatically reconnects.
Share mode is a mode that is effective for scenes used by a large number of people (mode that does not automatically reconnect).
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
