Nakabayashi Spare mount for Fort Free Album

Sebelum PPN:
Rp79.900
Spesifikasi
AS ONE Part Number65-0440-16
Base PaperFour cut sizes and 3 sheets of free mount with squares (applicable size: 314 x 245 mm)
Dimensions, Height x Width (mm)324x270
Number of Holes25 holes
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationWith transparent bag
Storage SizeCut into four
TypeRock bone type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A free mount is a mount coated with glue that is easy to remove. Since it is covered with PP film, you can keep out the air and preserve your photos. Manufacturers sell 100-year mounts and plastic coat mounts as products that are more durable than free mounts, and light mounts as lightweight products.
Feature
A free mount is a mount coated with glue that is easy to remove. Since it is covered with PP film, you can keep out the air and preserve your photos. Manufacturers sell 100-year mounts and plastic coat mounts as products that are more durable than free mounts, and light mounts as lightweight products.

Ulasan Produk

Tidak ada ulasan