ELPA (Asahi Electric) Sound collector

Sebelum PPN:
Rp3.399.900
Spesifikasi
Battery Life(At continuous use) about 130 hours
Earphone shapeCanal type
FeatureSwitchable in 3 stages (N . M . W)
Gain (dB)(Maximum sound) Approx. 35
Included AccessoriesEarphone microphone (integrated type) x 1, Earphone microphone (separate type) x 1, Neck strap x 1, Storage pouch x 1, Earpiece (S / M / L) x 2 each
Mass (g)Approximately 34 (excluding battery and earphone microphone)
Outer dimensions, Width W x Height H x Depth D (mm)45x92x14
Plug (mm)DIA3.5 / 4 pole mini plug
Power SupplyAAA battery x 2 (sold separately)
Sound Pressure Level (dB)(Maximum) 112

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Volume adjustment in 10 steps is possible Equipped with a volume amplification switch that can further amplify the sound from the normal mode
Equipped with a voice mode switch that can switch between 3 levels of frequency characteristics Uses 2 AAA alkaline batteries to reduce the burden of battery replacement. Both the main unit and earphones have a stylish design.
Feature
Volume adjustment in 10 steps is possible Equipped with a volume amplification switch that can further amplify the sound from the normal mode
Equipped with a voice mode switch that can switch between 3 levels of frequency characteristics Uses 2 AAA alkaline batteries to reduce the burden of battery replacement. Both the main unit and earphones have a stylish design.

Ulasan Produk

Tidak ada ulasan