Buffalo Soft Cat6A LAN cable with unbreakable tabs

Sebelum PPN:
Rp209.900 - Rp639.900
Spesifikasi
Cable Thickness (mm)4.4
ColorBlue
Communication Speed10Gbps
ConnectorYes
Connector ShapeRJ-45 connector (*100m or more is drum type with no connectors on both ends.)
Locking Clip-tab Protection○
Operating Temperature/Humidity RangeTemperature: 0°C to 40°C, Humidity: 10% to 85%
StandardCategory 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T)
StructureLine body: Twisted line
Suitable ModelsADSL modem, CATV modem, FTTH (ultra-high-speed optical internet), digital TV, recorder (model with RJ-45 connector), personal computer, next-generation game console
Terminal Connection4-pair UTP straight cable
Transmission Band (MHz)500
Warranty PeriodWarranty: Initial defective replacement only.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cat6A compatible LAN cable with unbreakable claws. The cable is soft and ideal for wiring along uneven walls. The connector design makes it easy to insert and remove.
Feature
Cat6A compatible LAN cable with unbreakable claws. The cable is soft and ideal for wiring along uneven walls. The connector design makes it easy to insert and remove.

Ulasan Produk

Tidak ada ulasan