Ohm Electric Smoke guard Power supply tap with overcurrent prevention breaker that doubles as a centralized switch Lightning guard

Sebelum PPN:
Rp429.900 - Rp699.900
Spesifikasi
Anti-trackingYes
ColorWhite
FunctionSmoke guard, switch-equipped tap, lightning guard, overcurrent protection breaker, built-in lightning surge reduction element, dust prevention shutter, tracking fire prevention plug, power indicator LED lamp
Lightning GuardYes
Limit Voltage (V)650
Maximum Surge Voltage (V)2500
Outlet Type2P
Plug ShapeFree plug (swing)
RatingUp to 125V / 15A / 1500W
SwitchCentralized switch

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Detects abnormal overheating by adopting patented technology (No. 5853076) Tap with smoke guard and switch that protects against electrical fires with power cut-off function, 150°C cut-off function for safe electrical fire protection Safe lightning guard with overcurrent prevention breaker Built-in lightning surge reduction element Dust prevention shutter Tracking fire prevention plug Power indicator LED lamp
Feature
Detects abnormal overheating by adopting patented technology (No. 5853076) Tap with smoke guard and switch that protects against electrical fires with power cut-off function, 150°C cut-off function for safe electrical fire protection Safe lightning guard with overcurrent prevention breaker Built-in lightning surge reduction element Dust prevention shutter Tracking fire prevention plug Power indicator LED lamp

Ulasan Produk

Tidak ada ulasan