JTT Smartphone mount holder for OSMO POCKET
#Grup produk P113648409
Spesifikasi
| Dimensions (mm) | Approximately 119 x 74 x 37 |
|---|---|
| Mass (g) | About 49 |
| Suitable Models | DJIOSMOPOCKET |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A bracket that can be fixed to the OSMO Pocket while the smartphone is connected.
Since there is a tripod screw hole at the bottom of the holder that fixes the smartphone, you can fix it to a tripod etc. while the smartphone is connected to the OSMO Pocket.
Compatible with various smartphones The holder that holds the smartphone in between is compatible with smartphones with a width of 56 mm to 85 mm.
Compatible with various smartphones regardless of model.
Also, since both the OSMO Pocket and the smartphone can be fixed, there is no need to worry about the connection between the OSMO Pocket and the smartphone being disconnected during shooting.
Can be attached to a camera tripod A tripod female screw is mounted on the bottom of the holder.
You can operate the "DJI MIMO" app by fixing it to a camera accessory such as a tripod.
* This product is not a genuine manufacturer's product.
* Product specifications are subject to change without notice to improve performance.
* The equipment and accessories used in the image are not included in this product.
* Due to the color expression on the computer screen, the colors and images may differ from the actual product.
* The manufacturer is not liable for any accidents, direct or indirect damages, or malfunctions of equipment, equipment, equipment, etc. caused by the use or failure of this product. Please note.
Since there is a tripod screw hole at the bottom of the holder that fixes the smartphone, you can fix it to a tripod etc. while the smartphone is connected to the OSMO Pocket.
Compatible with various smartphones The holder that holds the smartphone in between is compatible with smartphones with a width of 56 mm to 85 mm.
Compatible with various smartphones regardless of model.
Also, since both the OSMO Pocket and the smartphone can be fixed, there is no need to worry about the connection between the OSMO Pocket and the smartphone being disconnected during shooting.
Can be attached to a camera tripod A tripod female screw is mounted on the bottom of the holder.
You can operate the "DJI MIMO" app by fixing it to a camera accessory such as a tripod.
* This product is not a genuine manufacturer's product.
* Product specifications are subject to change without notice to improve performance.
* The equipment and accessories used in the image are not included in this product.
* Due to the color expression on the computer screen, the colors and images may differ from the actual product.
* The manufacturer is not liable for any accidents, direct or indirect damages, or malfunctions of equipment, equipment, equipment, etc. caused by the use or failure of this product. Please note.
Warning
* This product is not a genuine manufacturer's product.* Product specifications are subject to change without notice to improve performance.
* The equipment and accessories used in the image are not included in this product.
* Due to the color expression on the computer screen, the colors and images may differ from the actual product.
* The manufacturer is not liable for any accidents, direct or indirect damages, or malfunctions of equipment, equipment, equipment, etc. caused by the use or failure of this product. Please note.
Feature
A bracket that can be fixed to the OSMO Pocket while the smartphone is connected.Since there is a tripod screw hole at the bottom of the holder that fixes the smartphone, you can fix it to a tripod etc. while the smartphone is connected to the OSMO Pocket.
Compatible with various smartphones The holder that holds the smartphone in between is compatible with smartphones with a width of 56 mm to 85 mm.
Compatible with various smartphones regardless of model.
Also, since both the OSMO Pocket and the smartphone can be fixed, there is no need to worry about the connection between the OSMO Pocket and the smartphone being disconnected during shooting.
Can be attached to a camera tripod A tripod female screw is mounted on the bottom of the holder.
You can operate the "DJI MIMO" app by fixing it to a camera accessory such as a tripod.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
