JTT Smartphone mini tripod stand

Sebelum PPN:
Rp209.900
Spesifikasi
ColorBlack
Dimensions, Width W x Height H x Depth D (mm)55x175x37
Load Capacity (g)250
Mass (g)About 98
Suitable SizeWidth: approx. 60-80mm, thickness: up to approx. 10mm
Warranty PeriodOnly initial failure

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Mini smartphone tripod stand with 360° rotating ball joint
Equipped with a ball joint that rotates 360 degrees, you can precisely adjust the orientation (portrait/landscape) and vertical angle of your smartphone.
If you fold the tripod, it can be used as a selfie stick, and if you remove the smartphone holder, it can be used as a mini tripod.
When fully folded, the legs become very compact and can be stored neatly in a bag or pocket.
Online meetings, watching videos, live streaming, checking recipes in the kitchen, etc.
Feature
Mini smartphone tripod stand with 360° rotating ball joint
Equipped with a ball joint that rotates 360 degrees, you can precisely adjust the orientation (portrait/landscape) and vertical angle of your smartphone.
If you fold the tripod, it can be used as a selfie stick, and if you remove the smartphone holder, it can be used as a mini tripod.
When fully folded, the legs become very compact and can be stored neatly in a bag or pocket.
Use
Online meetings, watching videos, live streaming, checking recipes in the kitchen, etc.

Ulasan Produk

Tidak ada ulasan