JTT Smartphone broadcast light stand
#Grup produk P113648205
Spesifikasi
| Brightness | 10 steps variable |
|---|---|
| Cable Length (m) | About 1.9 (with switch) |
| Color Temperature | Light bulb color, daylight color, neutral white |
| Dimensions (mm) | About 400 x 300 x 300 |
| LED | 120 lights |
| Mass (g) | About 410 |
| Power Supply | USB (5V/2A or more) |
| Set Contents | Light body, tripod |
| Suitable For | Smartphone: up to 6.5 inches |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Easy to set up and versatile. 120 LEDs provide beautiful, bright illumination. Have you ever struggled to point your smartphone at yourself properly during telework video conferences or online drinking parties, causing shadows on your face? This product solves those problems. By pointing your smartphone in the correct direction and illuminating it with the 120-light ring light, you can project a bright, lively expression and convey it to others. Product Features: Bright illumination with the angel ring enhances skin whitening! Equipped with 120 high-brightness LEDs. A large ring with a diameter of approximately 26cm reduces the appearance of unevenness. Three color temperature settings, from warm incandescent light to daylight white, daylight, and sunlight-like light. Finely adjustable brightness in 10 levels. Equipped with a holder that secures your smartphone in the center of the ring and allows you to point it at any angle. A tripod stand with a flexible head allows you to freely adjust the angle of the ring body. The tripod screw hole on the bottom of the ring light allows for versatile use, such as attaching it to a camera tripod or arm.
* Accessories and mobile terminals used in the images are not included.
* Accessories and mobile terminals used in the images are not included.
Warning
* Accessories and mobile terminals used in the images are not included.Feature
Easy to set up and versatile. 120 LEDs provide beautiful, bright illumination. Have you ever struggled to point your smartphone at yourself properly during telework video conferences or online drinking parties, causing shadows on your face? This product solves those problems. By pointing your smartphone in the correct direction and illuminating it with the 120-light ring light, you can project a bright, lively expression and convey it to others. Product Features: Bright illumination with the angel ring enhances skin whitening! Equipped with 120 high-brightness LEDs. A large ring with a diameter of approximately 26cm reduces the appearance of unevenness. Three color temperature settings, from warm incandescent light to daylight white, daylight, and sunlight-like light. Finely adjustable brightness in 10 levels. Equipped with a holder that secures your smartphone in the center of the ring and allows you to point it at any angle. A tripod stand with a flexible head allows you to freely adjust the angle of the ring body. The tripod screw hole on the bottom of the ring light allows for versatile use, such as attaching it to a camera tripod or arm.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
