KING Small Tripod

Sebelum PPN:
Rp439.900 - Rp509.900
Spesifikasi
Included AccessoriesSmartphone holder
Length when Shortened (mm)160
Mass (g)145
Maximum Length (mm)310, (low angle) 100
Mounting Screw(UNC)1/4~20
Number of Tiers3 steps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This tripod fits easily into your bag and is easy to carry. It features a unique round pin stopper system that securely holds the extended legs in place, and a ball head that allows you to set your camera in any direction. You can also use it as a grip with the legs closed. It comes with a smartphone holder that is compatible with most smartphones (mounting width 56-85mm) and can be installed in either landscape or portrait orientation.
tripod
Feature
This tripod fits easily into your bag and is easy to carry. It features a unique round pin stopper system that securely holds the extended legs in place, and a ball head that allows you to set your camera in any direction. You can also use it as a grip with the legs closed. It comes with a smartphone holder that is compatible with most smartphones (mounting width 56-85mm) and can be installed in either landscape or portrait orientation.
Use
tripod

Ulasan Produk

Tidak ada ulasan

Halaman Terkait