ELPA (Asahi Electric) Slim rotary tap with cord Lightning guard 7 mouths 2m that can be inserted without waste White with safety cap

Sebelum PPN:
Rp449.900
Spesifikasi
Anti-trackingYes
FunctionTracking resistance
Included AccessoriesAttachment for temporary fixing x 1, Countersunk screw x 2 (M3.1 x 10mm), Safety cap x 4
Lightning GuardYes
Number of Outlets7
Operating Temperature Range (°C)-10~40
Plug Shapeswing
Power Cable (m)2
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By rotating the outlet, it can be inserted without waste. With a lightning surge resistant function that protects connected devices from lightning. Prevents electric fire with a tracking resistant cover. The cord rotates 180 ° up and down, and wiring is neat along the rack and wall surface. Temporarily fixed to a TV stand with an attachment for temporary fixing. Comes with a safety cap. Swing plug that can be wired neatly. The cord has a safety structure with a protective coating.
* For indoor use only
Warning
* For indoor use only
Feature
By rotating the outlet, it can be inserted without waste. With a lightning surge resistant function that protects connected devices from lightning. Prevents electric fire with a tracking resistant cover. The cord rotates 180 ° up and down, and wiring is neat along the rack and wall surface. Temporarily fixed to a TV stand with an attachment for temporary fixing. Comes with a safety cap. Swing plug that can be wired neatly. The cord has a safety structure with a protective coating.

Ulasan Produk

Tidak ada ulasan