StarTech.com Slim 3.5mm stereo mini plug audio cable One side L-shaped 30cm male / male

Sebelum PPN:
Rp159.900
Spesifikasi
ColorBlack
Connector A3.5mm mini jack (3 poles)
Connector B3.5mm mini jack (3 poles)
Height (cm)0.7
Length (m)0.3
Mass (g)7
Width (mm)6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Slim line mold connector for use in portable devices Mold connector (tension relaxation type)
Gold plated connector
Connect your iPod or MP3 player to your car stereo's 3.5mm audio input jack
Connect MP3 player to Hi-Fi system Connect sound card to external CD-ROM drive
Feature
Slim line mold connector for use in portable devices Mold connector (tension relaxation type)
Gold plated connector
Use
Connect your iPod or MP3 player to your car stereo's 3.5mm audio input jack
Connect MP3 player to Hi-Fi system Connect sound card to external CD-ROM drive

Ulasan Produk

Tidak ada ulasan