Ainex Slim & Soft No-Latch DP1.4 Cable 2m

Sebelum PPN:
Rp379.900
Spesifikasi
Cable Diameter (mm)4.2
Cable Length (m)2
ColorBlack
ConnectorNon-latching connector
Connector ShapeDisplayPort (male)-DisplayPort (male)
Maximum Resolution8K (UHD,7680x4320)/60Hz,4K (UHD,3840x2160)/144Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This cable connects a computer with DisplayPort to a display, etc.
The small connector without a latch (locking mechanism) and flexible cable make it easy to plug in and unplug in tight spaces.
The thin and flexible cable makes wiring easy.
The small, lightweight connector and thin, flexible cable make it difficult for the connector to come loose even without a latch.
Although the cable is thin with an outer diameter of 4.2mm, it is compatible with the DisplayPort 1.4 standard.
Supports resolutions up to 8K/60Hz or 4K/144Hz.
Supports DisplayPort High Bit Rate 3 (HBR3) for a total bandwidth of 32.4Gbps.
Supports Display Stream Compression (DSC) 1.2, a video interface compression standard.
Supports HDR metadata transfer for clearer contrast between light and dark.
Supports Forward Error Correction, a type of error correction in data transmission.
Supports audio streams up to 32 channels, 1536kHz/24bit.
We use gold-plated pins and gold-plated connectors, which are highly durable and prevent signal degradation.
*This is a general-purpose product and we cannot guarantee that it will work in all combinations.
Warning
*This is a general-purpose product and we cannot guarantee that it will work in all combinations.
Feature
This cable connects a computer with DisplayPort to a display, etc.
The small connector without a latch (locking mechanism) and flexible cable make it easy to plug in and unplug in tight spaces.
The thin and flexible cable makes wiring easy.
The small, lightweight connector and thin, flexible cable make it difficult for the connector to come loose even without a latch.
Although the cable is thin with an outer diameter of 4.2mm, it is compatible with the DisplayPort 1.4 standard.
Supports resolutions up to 8K/60Hz or 4K/144Hz.
Supports DisplayPort High Bit Rate 3 (HBR3) for a total bandwidth of 32.4Gbps.
Supports Display Stream Compression (DSC) 1.2, a video interface compression standard.
Supports HDR metadata transfer for clearer contrast between light and dark.
Supports Forward Error Correction, a type of error correction in data transmission.
Supports audio streams up to 32 channels, 1536kHz/24bit.
We use gold-plated pins and gold-plated connectors, which are highly durable and prevent signal degradation.

Ulasan Produk

Tidak ada ulasan