Ainex Slim & Soft High Speed HDMI Extension Cable

Sebelum PPN:
Rp129.900 - Rp139.900
Spesifikasi
Cable Outer Diameter (mm)4.5
ColorBlack
Connector 1HDMI (Type A 19 pin)
Connector 2HDMI (Type A 19 pin)
Connector ShapeHDMI Male (Type A 19 pin) - HDMI Female (Type A 19 pin)
Connector SpecificationsMale side: 25 mm (mold 20 mm, strain relief 5 mm. Excluding shell), female side: 41 mm (mold 30.3 mm, strain relief 9.7 mm.)
Conversion TypeMale-female
Correspondence to EthernetCorrespondence
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an HDMI extension cable that uses a small connector and a soft cable. It is useful in environments where cables such as displays, TVs, and video equipment are frequently plugged and unplugged. It is also suitable for slightly extending dongle or stick type HDMI devices. Because it is a small connector, it is recommended in environments where there is little room around the connector. The cable is flexible and easy to handle. Full HD 3D (1080p x 2 screens) supported. Supports ARC (Audio Return Channel). Supports HEC (HDMI Ethernet Channel) 4K 60Hz high resolution. Gold-plated pin/gold-plated connector with high triple shield durability.
*Depending on compatibility with the connected device, 4K2K may not work. *The product is a general-purpose product, and operation is not guaranteed in all combinations.
Warning
*Depending on compatibility with the connected device, 4K2K may not work. *The product is a general-purpose product, and operation is not guaranteed in all combinations.
Feature
This is an HDMI extension cable that uses a small connector and a soft cable. It is useful in environments where cables such as displays, TVs, and video equipment are frequently plugged and unplugged. It is also suitable for slightly extending dongle or stick type HDMI devices. Because it is a small connector, it is recommended in environments where there is little room around the connector. The cable is flexible and easy to handle. Full HD 3D (1080p x 2 screens) supported. Supports ARC (Audio Return Channel). Supports HEC (HDMI Ethernet Channel) 4K 60Hz high resolution. Gold-plated pin/gold-plated connector with high triple shield durability.

Ulasan Produk

Tidak ada ulasan