Ainex Slim & Soft High Speed HDMI Cable

Sebelum PPN:
Rp159.900
Spesifikasi
Cable Length (m)1
Cable Outer Diameter (mm)4.5
Cable TypeSlim cable
ColorBlack
Connector ShapeHDMI plug (Type A 19 pin), HDMI plug (Type A 19 pin)
Correspondence to EthernetCorrespondence
Length (mm)Connector: 22 (excluding mold 15, strain relief 7, shell part)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it is a small connector, it is recommended in an environment where there is no room around the connector.
The soft cable makes it easy to handle.
It supports high resolution of 4K60Hz.
ARC (audio return channel) compatible
HEC (HDMI Ethernet channel) compatible Uses a highly durable gold-plated connector.
Feature
Because it is a small connector, it is recommended in an environment where there is no room around the connector.
The soft cable makes it easy to handle.
It supports high resolution of 4K60Hz.
ARC (audio return channel) compatible
HEC (HDMI Ethernet channel) compatible Uses a highly durable gold-plated connector.

Ulasan Produk

Tidak ada ulasan