StarTech.com Monitor Arm Grommet Articulated Clamp Single LCD (Braket/Penyangga)

Sebelum PPN:
Rp3.299.900
Spesifikasi
LCD monitorOne surface
TypeDesk mounting type
Type of SignClamp type / Grommet type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Desk-mounted monitor arm that supports displays up to 27 inches in size and weighs up to 8 kg
180 ° swivel, +/- 45 ° tilt to adjust view angle Articulated arm Arm extension up to 428mm
Height adjustment up to 450mm Made of sturdy steel
Supports full 360 ° rotation, easy to switch display from horizontal to vertical, easy to install (desk C clamp or grommet mount), with cable binding function
Create a comfortable workspace based on ergonomics in an office environment or home office Rotate the display direction vertically and horizontally for tasks such as web design and programming
Feature
Desk-mounted monitor arm that supports displays up to 27 inches in size and weighs up to 8 kg
180 ° swivel, +/- 45 ° tilt to adjust view angle Articulated arm Arm extension up to 428mm
Height adjustment up to 450mm Made of sturdy steel
Supports full 360 ° rotation, easy to switch display from horizontal to vertical, easy to install (desk C clamp or grommet mount), with cable binding function
Use
Create a comfortable workspace based on ergonomics in an office environment or home office Rotate the display direction vertically and horizontally for tasks such as web design and programming

Ulasan Produk

Tidak ada ulasan