StarTech.com Monitor Arm Grommet Fixed Articulated Full Motion Single LCD (Braket/Penyangga)
#Grup produk P113647145
Spesifikasi
| LCD monitor | One surface |
|---|---|
| Type | Desk mounting type |
| Type of Sign | Clamp type / Grommet type |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Slim type articulated monitor with wide range of motion Spring type height adjustment function
TAA compliant, GSA purchase compatible
Compatible with 12-inch to 26-inch displays (withstand load of 7 kg)
360 ° rotation around the stanchion and elbow
+ 90 ° / -65 ° tilt (tilt) and 360 ° pan (swing)
Arm maximum extension 596mm
Desk / grommet mount clamp (convertible) included Clamp can be used with desks up to 110 mm thick Cable binding function that allows wiring to pass through the main body
Mount the display on the edge of a desk or table. Supports a wide range of adjustment functions Mount the display on a desk or server cabinet with a grommet. Adjustable position as needed Lift the display off the desk and set it to an angle that is easy to see Use the display vertically for web design, programming, etc.
TAA compliant, GSA purchase compatible
Compatible with 12-inch to 26-inch displays (withstand load of 7 kg)
360 ° rotation around the stanchion and elbow
+ 90 ° / -65 ° tilt (tilt) and 360 ° pan (swing)
Arm maximum extension 596mm
Desk / grommet mount clamp (convertible) included Clamp can be used with desks up to 110 mm thick Cable binding function that allows wiring to pass through the main body
Mount the display on the edge of a desk or table. Supports a wide range of adjustment functions Mount the display on a desk or server cabinet with a grommet. Adjustable position as needed Lift the display off the desk and set it to an angle that is easy to see Use the display vertically for web design, programming, etc.
Feature
Slim type articulated monitor with wide range of motion Spring type height adjustment functionTAA compliant, GSA purchase compatible
Compatible with 12-inch to 26-inch displays (withstand load of 7 kg)
360 ° rotation around the stanchion and elbow
+ 90 ° / -65 ° tilt (tilt) and 360 ° pan (swing)
Arm maximum extension 596mm
Desk / grommet mount clamp (convertible) included Clamp can be used with desks up to 110 mm thick Cable binding function that allows wiring to pass through the main body
Use
Mount the display on the edge of a desk or table. Supports a wide range of adjustment functions Mount the display on a desk or server cabinet with a grommet. Adjustable position as needed Lift the display off the desk and set it to an angle that is easy to see Use the display vertically for web design, programming, etc.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/41P113647145-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
